Outer Profile Tube, w/o Drill Hole, S5G 59" x2.5" x2.5"

  • Mfr # A-W370335-A

  • Zoro # G501703421


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W370335-A
Zoro #
G501703421
UPC #
-
Country of Origin
China

Description

Outer Profile Tube, w/o Drill Hole, S5G, Notes: Used as inner profile tubing on Walterscheid P Series: P600 & P700 with S6 outer profile tubing., Size: (A) 61mm, length 1500mm, type S5, Web Notes: inner profile tubing. Fits Walterscheid W / P Series., Web Notes: S5 Outer Profile Tube (Star style), without drill hole. O.D.: 61 mm, Length: 1500 mm. Used with S4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.