Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Tube 55" x2.2" x2.2"

  • Mfr # A-191160800-2

  • Zoro # G601702119


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 57.6mm x (B) 3.5mm, length 1400mm
For Use With (Systems)
Comer - V Series - Type 60 ; Comer - V Series - Type 60 ; Comer - V Series - Type 50 ; Comer - V Series - Type 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-191160800-2
Zoro #
G601702119
UPC #
-
Country of Origin
United States

Dimensions

Size
(A) 57.6mm x (B) 3.5mm, length 1400mm

Details

For Use With (Systems)
Comer - V Series - Type 60 ; Comer - V Series - Type 60 ; Comer - V Series - Type 50 ; Comer - V Series - Type 50

Description

Outer Tube, : in length. Replaces Comer No. 191160800-2. Fits Comer V series., Replaces: Comer Part No: 191160800-2, Size: (A) 57.6mm x (B) 3.5mm, length 1400mm, Web Notes: Outer Tube, type 50 & 60. Outer tube has 57.6 mm O.D., 3.5 mm wall thickness, and is 59" (1500 mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.