Zoro Homepage

Outer Tube 59" x2.5" x2.5"

  • Mfr # A-BP125221500-A

  • Zoro # G201703455


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP125221500-A
Zoro #
G201703455
UPC #
-
Country of Origin
Italy

Description

Outer Tube, : shaft tube. Fits Bondioli & Pavesi 100 Series: Size 8 and 9., Series: BP 8 & 9, Size: (A) 63mm x (B) 4mm, length 1500mm, Web Notes: Standard Triangular Outer Profile Tube. O.D.: 63 mm, Wall Thickness: 4 mm. Length: 1500 mm. NOTE:, Web Notes: This tube can only be used with genuine alternative. Do not next with original Bondioli & Pavesi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.