Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Tube 59.25" x2.25" x2.25"

  • Mfr # A-BP125101500-A

  • Zoro # G701703153


product price: $72.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP125101500-A
Zoro #
G701703153
UPC #
-
Country of Origin
China

Description

Outer Tube, : Bondioli & Pavesi 100 Series: Size 5., Series: BP 5, Size: (A) 51.5mm x (B) 3.0mm, length 1500mm, Web Notes: Standard Triangular Outer Profile Tube. O.D.: 51.5 mm, Wall Thickness: 3.0 mm. Length: 1500 mm. Fits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.