Zoro Homepage

Outer Tube 59.25" x2.75" x2.75"

  • Mfr # A-191190800-2

  • Zoro # G401702098


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 66.5mm x (B) 4.0mm, length 1400mm
For Use With (Systems)
Comer - V Series - Type 90 ; Comer - V Series - Type 90 ; Comer - V Series - Type 80 ; Comer - V Series - Type 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-191190800-2
Zoro #
G401702098
UPC #
-
Country of Origin
United States

Dimensions

Size
(A) 66.5mm x (B) 4.0mm, length 1400mm

Details

For Use With (Systems)
Comer - V Series - Type 90 ; Comer - V Series - Type 90 ; Comer - V Series - Type 80 ; Comer - V Series - Type 80

Description

Outer Tube, : in length. Replaces Comer No. 191190800-2. Fits Comer V series., Replaces: Comer Part No: 191190800-2, Size: (A) 66.5mm x (B) 4.0mm, length 1400mm, Web Notes: Outer Tube, type 80 & 90. Outer tube has 66.5 mm O.D., 4.0 mm wall thickness, and is 59" (1500 mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.