Outer Tube Size 2 or Inner Tube Size 3 59" x1.2" x1.2"

  • Mfr # A-BP125051500

  • Zoro # G401703484


product price:  $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-BP125051500
Zoro #
G401703484
UPC #
-
Country of Origin
Italy

Description

Outer Tube Size 2 or Inner Tube Size 3, : Pavesi 100 Series: Size 2, 3., Replaces: Bondioli Part No: BP125051500, Size: (A) 36mm x (B) 3.2mm, length 1500mm, Web Notes: Thickness: 3.2 mm. Length: 1500 mm. Replaces: Bondioli & Pavesi No. BP125051500. Fits Bondioli &, Web Notes: Standard Triangular Outer Profile Tube (Outer Tube size 2 or Inner Tube size 3). O.D.: 36.0 mm, Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.