Outer Tube Size 6 & 7 or Inner Tube Size 8 59.25" x2.25" x2.25"

  • Mfr # A-BP125121500

  • Zoro # G101703210


product price:  $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-BP125121500
Zoro #
G101703210
UPC #
-
Country of Origin
Italy

Description

Outer Tube Size 6 & 7 or Inner Tube Size 8, : Bondioli & Pavesi 100 Series: Size 6,7,8., Replaces: Bondioli Part No: BP125121500, Size: (A) 54mm x (B) 4mm, length 1500mm, Web Notes: mm, Wall Thickness: 4 mm. Length: 1500 mm. Replaces: Bondioli & Pavesi No. BP125121500. Fits, Web Notes: Standard Triangular Outer Profile Tube (Outer tube size 6 and 7 or Inner tube size 8). O.D.: 54.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.