Outer Tube Size 6 & 7 or Inner Tube Size 8 59.7" x2" x2"

  • Mfr # A-BP125121500-A

  • Zoro # G501703339


product price:  $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-BP125121500-A
Zoro #
G501703339
UPC #
-
Country of Origin
China

Description

Outer Tube Size 6 & 7 or Inner Tube Size 8, : mm, Wall Thickness: 4 mm. Length: 1500 mm. Fits Bondioli & Pavesi 100 Series: Size 6,7 and 8., Notes: Can be used as 400-6854 - Inner Tube, Series: BP 6 & 7, Size: (A) 54mm x (B) 4mm, length 1500mm, Web Notes: Standard Triangular Outer Profile Tube (Outer tube size 6 and 7 or Inner tube size 8). O.D.: 54.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.