Zoro Homepage

Outer Tube, Thin Wall 40.25" x2.75" x2.75"

  • Mfr # A-152280514

  • Zoro # G901702017


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 66.5mm x (B) 3.7mm, length 1000mm
For Use With (Systems)
Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-152280514
Zoro #
G901702017
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A) 66.5mm x (B) 3.7mm, length 1000mm

Details

For Use With (Systems)
Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV

Description

Outer Tube, Thin Wall, : Outer Tube Yoke, type 80 CV. Fits 66.5 mm tube size. Fits Comer V Series., Series: 80V CV, Size: (A) 66.5mm x (B) 3.7mm, length 1000mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.