Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Tube, Thin Wall 41.5" x2.5" x2.5"

  • Mfr # A-152260514

  • Zoro # G201702045


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 57.6mm x (B) 3.2mm x (C) 1000mm
For Use With (Systems)
Comer - V Series - Type 60 CV ; Comer - V Series - Type 60 CV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-152260514
Zoro #
G201702045
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A) 57.6mm x (B) 3.2mm x (C) 1000mm

Details

For Use With (Systems)
Comer - V Series - Type 60 CV ; Comer - V Series - Type 60 CV

Description

Outer Tube, Thin Wall, Series: 60V CV, Size: (A) 57.6mm x (B) 3.2mm x (C) 1000mm, Web Notes: . Safety shields can be cut to length. Fits Comer V Series., Web Notes: Outer Tube, thin wall type 60 CV. Fits 66.5 mm tube size. Rated 120 hp @ 540 rpm, 190hp @ 1,000 rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.