Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Tube Yoke 3" x3" x5"

  • Mfr # A-BP204056860

  • Zoro # G002463381


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-BP204056860
Zoro #
G002463381
UPC #
-
Country of Origin
Italy

Description

Outer Tube Yoke, : and roll pin # BP341053000. Fits Bondioli & Pavesi 100 Series: Size 5., Dim B (2): B: 70 MM, Dim C (3): C: 30,2 MM, Dim D (4): D: 91 MM (3-19/32"), Notes: Used W/ BP12510500 Outer Drive Tube & BP341053000 Roll Pin, Replaces: Bondioli Part No: BP204056860, Size: 51.5mm ID, Web Notes: New Outer Tube Yoke, size 51.5 mm I.D.. Used with Bondioli & Pavesi outer drive tube # BP12510500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.