Zoro Homepage

Outer Tube Yoke 4" x3" x2.5"

  • Mfr # A-BP204026851

  • Zoro # G502463348


product price: $71.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP204026851
Zoro #
G502463348
UPC #
-
Country of Origin
Italy

Description

Outer Tube Yoke, : Series: Size 2; 660 Series: Size 2CV., Notes: Used W/ BP125051500 Outer Drive Tube & BP341048000 Roll Pin, Replaces: Bondioli Part No: BP204026851, Size: 36mm ID, Web Notes: roll pin # BP341048000. Replaces: Bondioli & Pavesi No. BP204026851. Fits Bondioli & Pavesi 100, Web Notes: New Outer Tube Yoke, size 36 mm I.D.. Used with Bondioli & Pavesi outer drive tube # BP125051500 and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.