Outer tube yoke, V series fits tube 57.6mm 4" x4" x5"

  • Mfr # A-151016388

  • Zoro # G002458806


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Size
57.6mm ID
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-151016388
Zoro #
G002458806
UPC #
-
Country of Origin
Italy

Dimensions

Size
57.6mm ID

Description

Outer tube yoke, V series fits tube 57.6mm, : Series., Replaces: Comer Part No: 151016388, Size: 57.6mm ID, Web Notes: Outer Tube Yoke, type 60. Fits 57.6 mm tube size. Replaces Comer No. 151016388. Fits Comer V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.