Outer tube yoke, V series fits tube 66.5mm 3.5" x5" x6"
- Mfr # A-151018241
- Zoro # G202458712
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Size
66.5mm ID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-151018241
- Zoro #
- G202458712
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 66.5mm ID
Description
Outer tube yoke, V series fits tube 66.5mm, : Series., Replaces: Comer Part No: 151018241, Size: 66.5mm ID, Web Notes: Outer Tube Yoke, type 80. Fits 66.5 mm tube size. Replaces Comer No. 151018421. Fits Comer V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.