Zoro Homepage

Over Running Clutch 8.5" x5" x5"

  • Mfr # A-145285013

  • Zoro # G701713480


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Size
1 3/4" - 20 spline R15 33630 in/lbs
For Use With (Systems)
Comer - R15 - Type 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-145285013
Zoro #
G701713480
UPC #
-
Country of Origin
Italy

Dimensions

Size
1 3/4" - 20 spline R15 33630 in/lbs

Details

For Use With (Systems)
Comer - R15 - Type 80

Description

Over Running Clutch, : 145285013. Fits Comer R15., Replaces: Comer Part No: 145285013, Size: 1 3/4" - 20 spline R15 33630 in/lbs, Web Notes: Over running clutch, type 80. 1-3/4" 20 spline clutch, rated at 33,630 in/lbs. Replaces Comer No.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.