Overrunning Clutch, Key Type, Type F5/1R-Right, 1 3/4" 20 Spline, W/ Clamp Bolt 7" x5" x5"

  • Mfr # A-W367689

  • Zoro # G901714829


product price:  $612.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-W367689
Zoro #
G901714829
UPC #
-
Country of Origin
Germany

Description

Overrunning Clutch, Key Type, Type F5/1R-Right, 1 3/4" 20 Spline, W/ Clamp Bolt, : with clamp bolt. Replaces Walterscheid No. W367689., Descriptions: 2400 Series complete clutch, Replaces: Walterscheid Part No: W367689, Series Or Size: 1 3/4" - 20 Spl Clamp Bolt, Web Notes: 2400 Series Walterscheid F5/1R (RH Rotation) Overrunning Clutch, key type. 1-3/4Þ 20 Spline clutch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.