Overrunning Clutch, Key Type, Type F5/1R-Right, 1 3/8" 21 Spline, W/ Ball Type QD 7" x4" x4"

  • Mfr # A-W367685

  • Zoro # G801714844


product price:  $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-W367685
Zoro #
G801714844
UPC #
-
Country of Origin
Germany

Description

Overrunning Clutch, Key Type, Type F5/1R-Right, 1 3/8" 21 Spline, W/ Ball Type QD, : Quick Disconnect. Replaces Walterscheid No. W367865., Descriptions: 2400 Series complete clutch, Replaces: Walterscheid Part No: W367685, Series Or Size: 1 3/8" - 21 spline QD, Web Notes: New 2400 Series F5/1R (RH Rotation) Overrunning Clutch key type. 1-3/8Þ 21 Spline with ball type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.