Zoro Homepage

Pin 3" x5" x1"

  • Mfr # A-376399X1

  • Zoro # G601712217


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Overall Length
3.59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-376399X1
Zoro #
G601712217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.59"

Description

Pin, Overall Length: 3.59", Shaft Diameter: .618"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.