Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin, Attachment Fastener 10" x3" x3"

  • Mfr # A-240484A1

  • Zoro # G401712738


product price: $80.45
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Overall Length
8.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-240484A1
Zoro #
G401712738
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.12"

Details

For Use With (Systems)

Description

Pin, Attachment Fastener, Overall Length: 8.12", Diameter: 1.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.