Zoro Homepage

Pin, Check Chain 4" x4" x1"

  • Mfr # A-1808585M1

  • Zoro # G001709817


product price: $12.59
/ea

Key Features

Overall Length
2.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1808585M1
Zoro #
G001709817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.88"

Description

Pin, Check Chain, Overall Length: 2.88", Pin Hole: .469", Thread Length: 1.00", Thread: UNF - 3/4" - 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.