Pin, Tapered, Clamp Yoke, 1 3/8 1" x1" x2"

  • Mfr # A-165000588

  • Zoro # G102458201


product price:  $39.45
/ea

Key Features

Outside Diameter
15.05mm / 0.592"
Length
64.61mm / 2.543"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-165000588
Zoro #
G102458201
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter
15.05mm / 0.592"
Length
64.61mm / 2.543"

Description

Pin, Tapered, Clamp Yoke, 1 3/8, : Tapered clamp yoke pin, 1-3/8"., Length: 64.61mm / 2.543", Outside Diameter: 15.05mm / 0.592", Thread: 11mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.