Zoro Homepage

Plate, Backing, Master Clutch 10" x10" x0.25"

  • Mfr # A-120768C3

  • Zoro # G201712648


product price: $71.15
/ea

Key Features

Thickness
.196"
Inside Diameter
4.720"
Outside Diameter
9.610"
For Use With (Systems)
Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-120768C3
Zoro #
G201712648
UPC #
-
Country of Origin
Israel

Dimensions

Thickness
.196"
Inside Diameter
4.720"
Outside Diameter
9.610"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088

Description

Plate, Backing, Master Clutch, Inside Diameter: 4.720", Notes: 5 pcs. used in 1264556C93 master clutch plate pack., Outside Diameter: 9.610", Thickness: .196"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.