Zoro Homepage

Plate, Backing, Shift Clutch 10" x10" x2"

  • Mfr # A-139018C3

  • Zoro # G501712799


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7.970"
Inside Diameter
4.060"
Thickness
.390"
For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-139018C3
Zoro #
G501712799
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7.970"
Inside Diameter
4.060"
Thickness
.390"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088

Description

Plate, Backing, Shift Clutch, Inside Diameter: 4.060", Outside Diameter: 7.970", Thickness: .390"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.