Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, Brake 12" x12" x0.5"

  • Mfr # A-120486C1

  • Zoro # G201415372


product price: $51.85
/ea

Key Features

Thickness
.108"
Outside Diameter
12.125"
Inside Diameter
7.562"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-120486C1
Zoro #
G201415372
UPC #
-
Country of Origin
Israel

Dimensions

Thickness
.108"
Outside Diameter
12.125"
Inside Diameter
7.562"

Details

For Use With (Systems)

Description

Plate, Brake, Inside Diameter: 7.562", Outside Diameter: 12.125", Thickness: .108"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.