Plate, Brake Friction 12.5" x12.5" x0.2"

  • Mfr # A-1981269C1

  • Zoro # G801415116


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12.500"
Inside Diameter
10.58"
For Use With (Systems)
Case-IH - TRACTOR - 3594 ; Case-IH - TRACTOR - 3394 ; Case-IH - TRACTOR - 2594 ; Case-IH - TRACTOR - 2590 ; Case-IH - TRACTOR - 2394 ; Case-IH - TRACTOR - 2390 ; Case-IH - TRACTOR - 1570 ; Case-IH - TRACTOR - 1370 ; Case-IH - TRACTOR - 1270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1981269C1
Zoro #
G801415116
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
12.500"
Inside Diameter
10.58"

Details

For Use With (Systems)
Case-IH - TRACTOR - 3594 ; Case-IH - TRACTOR - 3394 ; Case-IH - TRACTOR - 2594 ; Case-IH - TRACTOR - 2590 ; Case-IH - TRACTOR - 2394 ; Case-IH - TRACTOR - 2390 ; Case-IH - TRACTOR - 1570 ; Case-IH - TRACTOR - 1370 ; Case-IH - TRACTOR - 1270

Description

Plate, Brake Friction, Inside Diameter: 10.58", Outside Diameter: 12.500", Spline: 78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.