Zoro Homepage

Plate, Clutch Backup 6" x6" x0.2"

  • Mfr # A-70257504

  • Zoro # G701709667


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Width
.195"
Inside Diameter
4.562"
Outside Diameter
6.970"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70257504
Zoro #
G701709667
UPC #
-
Country of Origin
Israel

Dimensions

Width
.195"
Inside Diameter
4.562"
Outside Diameter
6.970"

Description

Plate, Clutch Backup, Inside Diameter: 4.562", Outside Diameter: 6.970", Width: .195"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.