Zoro Homepage

Plate, Friction, Shift Clutch 7" x7" x0.5"

  • Mfr # A-1286401C1

  • Zoro # G801713557


product price: $21.25
/ea

Key Features

Outside Diameter
6.040"
Inside Diameter
3.900"
For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1286401C1
Zoro #
G801713557
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
6.040"
Inside Diameter
3.900"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088

Description

Plate, Friction, Shift Clutch, Inside Diameter: 3.900", Internal Splines: 36, Notes: 10 pcs. used in 1264552C93 shift clutch pack., Outside Diameter: 6.040"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.