Plate, Friction, Transmission 5" x5" x0.2"
Mfr # A-1997129C1
Zoro # G601716338
product price: $12.25
/eaKey Features
Outside Diameter
5.01"
For Use With (Systems)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-1997129C1
Zoro #
G601716338
UPC #
-
Country of Origin
Israel
Dimensions
Outside Diameter
5.01"
Details
For Use With (Systems)
Description
Plate, Friction, Transmission, Outside Diameter: 5.01", Teeth: 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.