Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, Power Shuttle 12" x12" x0.5"

  • Mfr # A-3790271M1

  • Zoro # G101716104


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
11.966"
Thickness
.157"
Inside Diameter
8.436"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3790271M1
Zoro #
G101716104
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
11.966"
Thickness
.157"
Inside Diameter
8.436"

Description

Plate, Power Shuttle, Holes: 6 On Tangs (.570" Diameter), Inside Diameter: 8.436", Outside Diameter: 11.966", Tangs: 6 External (1.260" Wide), Thickness: .157"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.