Zoro Homepage

Plate, PTO Clutch 5" x5" x0.5"

  • Mfr # A-72290679

  • Zoro # G901712764


product price: $21.69
/ea

Key Features

Inside Diameter
2.812"
Outside Diameter
4.133"
Thickness
0.0630"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72290679
Zoro #
G901712764
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
2.812"
Outside Diameter
4.133"
Thickness
0.0630"

Description

Plate, PTO Clutch, Thickness: 0.0630", Inside Diameter: 2.812", Outside Diameter: 4.133", Replaces: 72214447

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.