Plate, PTO Clutch Drive 6" x6" x1"

  • Mfr # A-1981246C1

  • Zoro # G801712826


product price:  $17.39
/ea

Key Features

Thickness
.077"
Outside Diameter
5.268"
Inside Diameter
3.762"
For Use With (Systems)
Case-IH - TRACTOR - 970 ; Case-IH - TRACTOR - 930 ; Case-IH - TRACTOR - 870 ; Case-IH - TRACTOR - 830 ; Case-IH - TRACTOR - 2670 ; Case-IH - TRACTOR - 2470 ; Case-IH - TRACTOR - 1370 ; Case-IH - TRACTOR - 1270 ; Case-IH - TRACTOR - 1175 ; Case-IH - TRACTOR - 1070 ; Case-IH - TRACTOR - 1030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1981246C1
Zoro #
G801712826
UPC #
-
Country of Origin
Israel

Dimensions

Thickness
.077"
Outside Diameter
5.268"
Inside Diameter
3.762"

Details

For Use With (Systems)
Case-IH - TRACTOR - 970 ; Case-IH - TRACTOR - 930 ; Case-IH - TRACTOR - 870 ; Case-IH - TRACTOR - 830 ; Case-IH - TRACTOR - 2670 ; Case-IH - TRACTOR - 2470 ; Case-IH - TRACTOR - 1370 ; Case-IH - TRACTOR - 1270 ; Case-IH - TRACTOR - 1175 ; Case-IH - TRACTOR - 1070 ; Case-IH - TRACTOR - 1030

Description

Plate, PTO Clutch Drive, Outside Diameter: 5.268", Inside Diameter: 3.762", Thickness: .077", Teeth: 24, Replaces: A66364

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.