Zoro Homepage

Plate, PTO Clutch End 6" x6" x0.5"

  • Mfr # A-5178984

  • Zoro # G501713383


product price: $49.49
/ea

Key Features

Inside Diameter
3.898"
Outside Diameter
5.984"
Thickness
.378"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5178984
Zoro #
G501713383
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Diameter
3.898"
Outside Diameter
5.984"
Thickness
.378"

Description

Plate, PTO Clutch End, Inside Diameter: 3.898", Outside Diameter: 5.984", Spline Count: 50, Thickness: .378"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.