Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, PTO Clutch End 6" x6" x0.5"

  • Mfr # A-5198545

  • Zoro # G601713122


product price: $50.99
/ea

Key Features

Thickness
.295"
Inside Diameter
3.504"
Outside Diameter
6.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5198545
Zoro #
G601713122
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
.295"
Inside Diameter
3.504"
Outside Diameter
6.004"

Description

Plate, PTO Clutch End, Inside Diameter: 3.504", Outside Diameter: 6.004", Spline Count: 50, Thickness: .295"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.