Plate, PTO Clutch Friction 5.3" x5.3" x0.2"

  • Mfr # A-1981228C1

  • Zoro # G101712786


product price:  $38.55
/ea

Key Features

Inside Diameter
3.07"
Outside Diameter
5.380"
Thickness
.156"
For Use With (Systems)
Case-IH - TRACTOR - 4994 ; Case-IH - TRACTOR - 4890 ; Case-IH - TRACTOR - 4694 ; Case-IH - TRACTOR - 4690 ; Case-IH - TRACTOR - 4494 ; Case-IH - TRACTOR - 4490 ; Case-IH - TRACTOR - 3594 ; Case-IH - TRACTOR - 3394 ; Case-IH - TRACTOR - 3294 ; Case-IH - TRACTOR - 2870 ; Case-IH - TRACTOR - 2594 ; Case-IH - TRACTOR - 2590 ; Case-IH - TRACTOR - 2394 ; Case-IH - TRACTOR - 2390 ; Case-IH - TRACTOR - 2294 ; Case-IH - TRACTOR - 2290 ; Case-IH - TRACTOR - 2096 ; Case-IH - TRACTOR - 2094 ; Case-IH - TRACTOR - 2090 ; Case-IH - TRACTOR - 1896 ; Case-IH - TRACTOR - 1570 ; Case-IH - TRACTOR - 1370 ; Case-IH - TRACTOR - 1270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1981228C1
Zoro #
G101712786
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
3.07"
Outside Diameter
5.380"
Thickness
.156"

Details

For Use With (Systems)
Case-IH - TRACTOR - 4994 ; Case-IH - TRACTOR - 4890 ; Case-IH - TRACTOR - 4694 ; Case-IH - TRACTOR - 4690 ; Case-IH - TRACTOR - 4494 ; Case-IH - TRACTOR - 4490 ; Case-IH - TRACTOR - 3594 ; Case-IH - TRACTOR - 3394 ; Case-IH - TRACTOR - 3294 ; Case-IH - TRACTOR - 2870 ; Case-IH - TRACTOR - 2594 ; Case-IH - TRACTOR - 2590 ; Case-IH - TRACTOR - 2394 ; Case-IH - TRACTOR - 2390 ; Case-IH - TRACTOR - 2294 ; Case-IH - TRACTOR - 2290 ; Case-IH - TRACTOR - 2096 ; Case-IH - TRACTOR - 2094 ; Case-IH - TRACTOR - 2090 ; Case-IH - TRACTOR - 1896 ; Case-IH - TRACTOR - 1570 ; Case-IH - TRACTOR - 1370 ; Case-IH - TRACTOR - 1270

Description

Plate, PTO Clutch Friction, Outside Diameter: 5.380", Inside Diameter: 3.07", Thickness: .156", Teeth: 22, Replaces: A67130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.