Zoro Homepage

Plate, Return, Shift Clutch Piston 8" x8" x0.2"

  • Mfr # A-120696C1

  • Zoro # G601712958


product price: $40.39
/ea

Key Features

Inside Diameter
4.062"
Outside Diameter
7.953"
Thickness
.121"
For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-120696C1
Zoro #
G601712958
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
4.062"
Outside Diameter
7.953"
Thickness
.121"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088

Description

Plate, Return, Shift Clutch Piston, Inside Diameter: 4.062", Notes: 2 pcs. used in 1264552C93 shift clutch pack., Outside Diameter: 7.953", Thickness: .121"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.