Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, Separator 6" x6" x1"

  • Mfr # A-165146A

  • Zoro # G101716098


product price: $8.29
/ea
Sold in multiples of 6 for $49.74

Key Features

Inside Diameter
3.600"
Outside Diameter
4.777"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-165146A
Zoro #
G101716098
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
3.600"
Outside Diameter
4.777"

Details

For Use With (Systems)

Description

Plate, Separator, Inside Diameter: 3.600", Outside Diameter: 4.777", Teeth: 28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.