Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, Seperator; Differential 6" x6" x0.5"

  • Mfr # A-1345663C1

  • Zoro # G901707692


product price: $11.39
/ea

Key Features

Outside Diameter
6.284"
Width
.042"
Inside Diameter
3.590"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1345663C1
Zoro #
G901707692
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
6.284"
Width
.042"
Inside Diameter
3.590"

Details

For Use With (Systems)

Description

Plate, Seperator; Differential, Inside Diameter: 3.590", Outside Diameter: 6.284", Width: .042"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.