Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, Seperator, Master Clutch 6" x6" x0.2"

  • Mfr # A-1264928C2

  • Zoro # G101712700


product price: $49.75
/ea

Key Features

Outside Diameter
9.610"
Thickness
.139"
Inside Diameter
4.720"
For Use With (Systems)
Case-IH - TRACTOR - 5488
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1264928C2
Zoro #
G101712700
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
9.610"
Thickness
.139"
Inside Diameter
4.720"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5488

Description

Plate, Seperator, Master Clutch, Inside Diameter: 4.720", Notes: 6 pcs. used in 1264940C94 master clutch plate pack., Outside Diameter: 9.610", Thickness: .139"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.