Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug; Front Drawbar Pin 5" x4" x1"

  • Mfr # A-L76136

  • Zoro # G602465686


product price: $8.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-L76136
Zoro #
G602465686
UPC #
-
Country of Origin
Turkey

Description

Plug; Front Drawbar Pin, Dim A (1): Thread Diameter: 1.181", Dim B (2): Thread Length: .433", Dim C (3): Overall Length: .984", Dim D (4): Head Diameter: 1.394"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.