Zoro Homepage

Pressure Plate 16" x16" x4.5"

  • Mfr # A-131025410

  • Zoro # G101716302


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12.25" (310mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-131025410
Zoro #
G101716302
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
12.25" (310mm)

Description

Pressure Plate, Outside Diameter: 14.125"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.