Protective Reusable Sleeve, Hook and Loop, ID 1 10" x10" x7"
Mfr # A-PS3100X50
Zoro # G401707956
product price: $7.95
/eaSold in multiples of 50 for $397.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-PS3100X50
Zoro #
G401707956
UPC #
-
Country of Origin
United States
Description
Protective Reusable Sleeve, Hook and Loop, ID 1, Inside Diameter: 1.00", Length: 50' Roll, Material: 1050 Ballistic Nylon, 1.7 mil urethane coating, Notes 2: Approved for 250,000 rub cycles meeting abrasion standard ISO 6945, Notes 3: Offers optimum UV protection meeting EN13758-1, max rating of 80 New/Dry, Notes 4: or for single hose/cable applications, Notes 4: Reusable sleeve features high sheer force hook and loop closure perfect for bundling of hoses/cables, Notes 5: Great for most general purpose applications, Notes: Protects the operator from dangerous fluid spray by meeting new line of sight operators, Notes: specification EN982, ISO Norm 833, EN414, Temperature: -60øF (-51øC) to +250øF (121øC), Width: Flat 3.89"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.