Zoro Homepage

Protective Reusable Sleeve, Hook and Loop, ID 4 17" x11.5" x11.5"

  • Mfr # A-PS3400X50

  • Zoro # G601714785


product price: $17.55
/ea
Sold in multiples of 50 for $877.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PS3400X50
Zoro #
G601714785
UPC #
-
Country of Origin
United States

Description

Protective Reusable Sleeve, Hook and Loop, ID 4, Inside Diameter: 4.00", Length: 50' Roll, Material: 1050 Ballistic Nylon, 1.7 mil urethane coating, Notes 2: Approved for 250,000 rub cycles meeting abrasion standard ISO 6945, Notes 3: Offers optimum UV protection meeting EN13758-1, max rating of 80 New/Dry, Notes 4: or for single hose/cable applications, Notes 4: Reusable sleeve features high sheer force hook and loop closure perfect for bundling of hoses/cables, Notes 5: Great for most general purpose applications, Notes: Protects the operator from dangerous fluid spray by meeting new line of sight operators, Notes: specification EN982, ISO Norm 833, EN414, Temperature: -60øF (-51øC) to +250øF (121øC), Width: Flat 14.06"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.