Zoro Homepage

Protective Slip-On Sleeve, ID 1.22 14" x13" x3"

  • Mfr # A-PS2122X150

  • Zoro # G901714157


product price: $3.65
/ea
Sold in multiples of 150 for $547.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PS2122X150
Zoro #
G901714157
UPC #
-
Country of Origin
United States

Description

Protective Slip-On Sleeve, ID 1.22, Inside Diameter: 1.22", Length: 150' Roll, Notes 2: Approved for 250,000 rub cycles meeting abrasion standard ISO 6945, Notes 3: for Fluid Power System Safety at Mines. MSHA Approved, Notes 3: Proprietary engineered material complies with EU Machinery Directive 2006/42/EC and NSW Guideline, Notes 4: Meets conductivity standard ISO 8031, Notes 5: Offers optimum UV protection, Notes 6: Sleeve should be cut 2" longer than hose length, Notes 7: This sleeve fits up to 5/8" hose., Notes: Protects the operator from dangerous fluid spray by meeting new line of sight operators, Notes: specification EN982, ISO Norm 833, EN414, Width: Flat 2.05"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.