Zoro Homepage

Pulley, 3V-Groove 4" x5" x3"

  • Mfr # A-ADR5018

  • Zoro # G001709930


product price: $28.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-ADR5018
Zoro #
G001709930
UPC #
-
Country of Origin
United States

Description

Pulley, 3V-Groove, Dim A (1): 2.200", Dim B (2): 3.470", Dim C (3): .875", Dim D (4): .156", Dim E (5): For 13mm Belts, Notes: For 25, 29, 30SI Series, Replaces: 310GC276, 24-1506, Web Notes: key/hole diameter of 0.156", and is for 13mm belts. This pulley fits multiple Allis-Chalmers, Web Notes: New 3V-groove pulley has an outside diameter of 3.47", width of 2.2", bore diameter of 0.875",, Web Notes: Tractor models. (NOTE: replaces 310GC276 or 24-1506)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.