Zoro Homepage

Pulley, Flat Idler 6" x6" x2"

  • Mfr # A-B1AY22

  • Zoro # G802459058


product price: $21.35
/ea

Key Features

Height
1-3/4"
Inside Diameter
3/8"
Outside Diameter
5-3/8"
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AY22
Zoro #
G802459058
UPC #
80971151782
Country of Origin
China

Dimensions

Height
1-3/4"
Inside Diameter
3/8"
Outside Diameter
5-3/8"

Details

Material
Metal

Description

Pulley, Flat Idler, Height: 1-3/4", Material: Metal, Inside Diameter: 3/8", Outside Diameter: 5-3/8", Replaces: AYP 532196104

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.