Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley, Rotary Screen Drive 6" x6" x1"

  • Mfr # A-AH115639

  • Zoro # G301709951


product price: $64.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AH115639
Zoro #
G301709951
UPC #
-
Country of Origin
China

Description

Pulley, Rotary Screen Drive, Dim A (1): OD: 6.375", Dim B (2): Groove Width: 504", Dim C (3): Bore Dia: .986", Dim D (4): Key/Hole Dia: .238", Web Notes: and Cotton Picker models., Web Notes: diameter of 0.986", and key/hole diameter of 0.238". This pulley fits multiple John Deere Combine, Web Notes: New rotary screen drive pulley has an outside diameter of 6.375", groove width of 0.504", bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.