Pulley, Water Pump (Double Groove) 6.8" x5.1" x7.1"

  • Mfr # A-R47847

  • Zoro # G901653241


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-R47847
Zoro #
G901653241
UPC #
-
Country of Origin
Turkey

Description

Pulley, Water Pump (Double Groove), Dim A (1): Dia.: 6.675", Dim B (2): Groove Width: .500", Dim C (3): Bore Size: .743", Dim D (4): Fan Mounting Holes/Dia.: 4 Holes / .375", Web Notes: New 2 groove water pump pulley has an outside diameter of 6.675", bore diameter of 0.743", groove, Web Notes: width of 0.5", and 4 fan mounting holes of 0.375". This pulley fits the John Deere Tractor 4320, Web Notes: without air conditioning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.