Zoro Homepage

QD Push Pin 3" x5" x1"

  • Mfr # A-BP403000012

  • Zoro # G601714402


product price: $9.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP403000012
Zoro #
G601714402
UPC #
-
Country of Origin
Italy

Description

QD Push Pin, : 4, 5, 6, 7, 8, 9, 10; Bush Hog Rotary Cutter models: 3610, 3615., Dim A (1): FOR 1000 RPM - 1-3/4", Dim B (2): 2 REQD, Notes: QD Pins Come Complete W/ Springs And Retaining Clips (If Required), Replaces: Bondioli Part No: BP403000012, Used For: RS Yokes 1 3/4" - 6 Spline (sz 4-10), 1 3/4" - 20 Spline (sz 4-10), Web Notes: For 1,000 rpm - 1-3/4". Used for RS Yokes with 1-3/4" - 6 Spline (Size 4-10), 1-3/4" - 20 Spline, Web Notes: (Size 4-10). Replaces: Bondioli & Pavesi No. BP403000012. Fits Bondioli & Pavesi 100 Series: Size, Web Notes: Quick Disconnect Push Pin. The Quick disconnect pin comes complete with springs and retaining clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.