Quick Disconnect Lock Repair Kit 2.2" x4" x3.7"

  • Mfr # A-W341953

  • Zoro # G501714953


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W341953
Zoro #
G501714953
UPC #
-
Country of Origin
Germany

Description

Quick Disconnect Lock Repair Kit, : K92& K92/4 wlutches with 1-3/8" - 6 Spline & 1-3/8"-21 Spline hubs. Set name: Agraset 108. , Clutch Type: All, K92 & EK92, K-EK92/4, K96, K96/4, EK96/4, Descriptions: Quick Disconnect Lock Repair Kit, Dim A (1): AGRASET 108, Notes: 6 Spline & 1 3/8"-21 Spline Hubs., Notes: Used To Repair Ball Type QD On F5/1R, K31B, K32B, K33B, K34B, K65/2, K92& K92/4 Clutches W/ 1 3/8" -, Reference Number: 7, 8, 1, Replaces: Walterscheid Part No: W341953, Series Or Size: 1 3/8" 6 or 21 Spline, Type: 4, Used For: QD LOCK, BALL TYPE FOR 1-3/8"-6 AND 1-3/8"- 21, Web Notes: Quick Disconnect Repair Kit. Used to repair ball type QD on F5/1R, K31B, K32B, K33B, K34B, K65/2,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.