Zoro Homepage

Radial Pin Clutch 4" x4" x6"

  • Mfr # A-W359486

  • Zoro # G401714657


product price: $439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W359486
Zoro #
G401714657
UPC #
-
Country of Origin
Germany

Description

Radial Pin Clutch, : assembly is rated at 4,868 in/lbs. Replaces Walterscheid No. W359486., Clutch Type: K32B, Descriptions: Complete clutch 4868inlbs, Replaces: Walterscheid Part No: W359486, Series Or Size: 2200-1 3/8"- 6 spline QD, Size: 1 3/8" - 6 QD K32B 4868 in.lbs, Web Notes: 2200 Series Walterscheid K32B Radial Pin Clutch. 1-3/8Þ 6 spline quick disconnect assembly. Clutch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.